Beli nut m12 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SUPER TOOL Flange Nut
    Mulai

    Rp39.900

    SUPER TOOL Flange Nut
    Deskripsi:
    -Any clamp can be tightened.-Because of the flange specification, it can be fastened tightly. -Tightening work of the jig body.
    atribut:
    • Surface Treatment: Quenching (HRC 28 to 35)
    • Material: Steel (S45C) Black Dye Finishing
  2. ASTRO PRODUCTS 3/8inch Dr. Plastic Socket Holder PS444
    Mulai

    Rp119.900

    ASTRO PRODUCTS 3/8inch Dr. Plastic Socket Holder PS444
    atribut:
    • Overall Length L (mm): 255
    • Square Drive (mm): 9.5
  3. Indexa Flanged Nut
    Mulai

    Rp119.900

    Indexa Flanged Nut
    Deskripsi:
    Flanged Nut Material: Medium Carbon Steel. Hardness: HRC 30 - 35. Surface Finish: Black Oxide.
    atribut:
    • Material: Carbon Steel
    • Surface Finish: Black Oxide
  4. Vertex Flange Nut
    Mulai

    Rp33.900

    Vertex Flange Nut
    Deskripsi:
    Flange Nut.
  5. monotaro.id Hexagonal Nut
    Mulai

    Rp3.900

    monotaro.id Hexagonal Nut
    Deskripsi:
    HEX NUT M10 - 1,5- Untuk Baut M10- Pitch (Drat) 1,5- Kunci Pas 17- Shield +- Material Besi- Finishing Plated Galvanis
    atribut:
    • Finishing: Plated Galvanis
    • Material: Besi
  6. Osaka Spirit Hexagon Nut Grade1 (Iron/Unichrome) Packed
    Mulai

    Rp38.900

    Osaka Spirit Hexagon Nut Grade1 (Iron/Unichrome) Packed
    atribut:
    • Dimension H (mm): 19
    • Nominal Dimensions of Screw: M24
    • Standard: 1 kind
    • Surface Treatment: Unichrome
    • Thickness (mm): 19
    • Diameter: 15/16inch
    • Size: M24(15/16inch)
    • Finish Material: Iron/Unichrome
    • Threads: 3
    • Type Of Thread: Nut
    • Width Across Flats B (mm): 36
  7. Yoshinobu Nut Black
    33%
    Mulai

    Rp54.900

    Yoshinobu Nut Black
    Deskripsi:
    Mur ini memiliki bentuk segienam dari Yoshinobu ini merupakan Mur yang dapat dibuka/dikencangkan menggunakan kunci pas,dengan ragam ukuran dari M4- M36
    atribut:
    • Color: Black
    • Material: Steel
  8. Fuji Seimitsu U Nut Fine (Iron/Uniqlo)
    26%
    Mulai

    Rp47.900

    Fuji Seimitsu U Nut Fine (Iron/Uniqlo)
    atribut:
    • Dimension H (mm): 16
    • Dimension S (mm): 27
    • Dimensions m (mm): About 14
    • Material: Iron
    • Nominal of Screw: M18
    • Surface Treatment: UNIQLO
    • Diameter: 45/64inch
    • Size: M18x1.5(45/64inch)
    • Thread Type: Metric detail
    • Threads: 1.5
  9. DOGYU Densuke Hammer Short B Type (Octagon Type) (Martil / Palu)
    Mulai

    Rp479.900

    DOGYU Densuke Hammer Short B Type (Octagon Type) (Martil / Palu)
    atribut:
    • Main application: For electrical and facility construction
    • Overall Length (mm): About 200
    • TRUSCO Number: 853-4470
    • Type: Electric hammer
  10. THE Washer Plate SS316
    38%
    Mulai

    Rp84.900

    THE Washer Plate SS316
    atribut:
    • Material: SS 316
  11. monotaro.id Nut Baja 8.8 (Mur)
    Mulai

    Rp33.900

    monotaro.id Nut Baja 8.8 (Mur)
    atribut:
    • Material: Baja 8.8
  12. monotaro.id Hexagonal Nut
    Mulai

    Rp4.900

    monotaro.id Hexagonal Nut
    Deskripsi:
    DIN 934 HEX NUT M10- Untuk Baut M10- Pitch / Drat 1,5- Kepala Kunci Pas 17- Material Stainless- Grade SS 304
    atribut:
    • Grade: SS 304
    • Material: Stainless
  13. Mollar Jet Cleaner Tanpa Kabel (Pembersih Jet Nirkabel)
    Mulai

    Rp889.900

    Mollar Jet Cleaner Tanpa Kabel (Pembersih Jet Nirkabel)
    Deskripsi:
    Mesin Jet CleanerPenggunaan air di ember atau tong berisi air , sistem SEDOT
    atribut:
    • Battery (V-AH): 24-4400 Lithium
    • Suction Hose Length (m): 5
    • Overall Stick Gun Length (cm): 18
    • Number of Battery: Single Battery
    • Adjustable Pressure (Variable Speed): Yes
    • Low Lever (bar): 6.5
    • Maximum Pressure (bar): 28
    • Rated Flow (L/minute): 4
  14. FAG Cylindrical Roller Bearings Series E-XL-M1-C3
    Mulai

    Rp419.900

    FAG Cylindrical Roller Bearings Series E-XL-M1-C3
    Deskripsi:
    FAG Super Precision Cylindrical Roller Bearings are used where the highest accuracy is required. Machine tools and printing machines are typical applications for these bearings. They are ideal floating bearings as the linear expansion during rotation is accommodated between rollers and raceways. Due to their high accuracy and high radial rigidity, Cylindrical Roller Bearings are, aside from use as floating bearings, employed in high precision designs for the following bearing arrangements:• Radially rigid• High load carrying capacity• High precision.
  15. Vertex Stud Bolt (As Drat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

    Vertex Stud Bolt (As Drat)
    Deskripsi:
    Clamping Studs.
  16. Non Brand Quick Coupler PF Type (Kopler)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.900

    Non Brand Quick Coupler PF Type (Kopler)
    Deskripsi:
    QUICK COUPLER Type PF20 Connector Coupler Male Drat Female 1/4inch
    atribut:
    • Drat Type: Female
  17. monotaro.id Mur Baja Hitam Pack Kecil
    Mulai

    Rp2.900

    monotaro.id Mur Baja Hitam Pack Kecil
    atribut:
    • Material: Black Steel
    • Surface Treatment: Black Steel
  18. TRUSCO Unichrome Hexagon Nut with Flange
    Mulai

    Rp109.900

    TRUSCO Unichrome Hexagon Nut with Flange
    Deskripsi:
    -The lower part is integrated with the washer for locking. -With serrate
    atribut:
    • Material: Iron (equivalent to SWRCH10R)
    • Surface Treatment: Unichrome Plated Finishing
Daftar Harga nut m12 Terbaru October 2026
SUPER TOOL Flange NutRp39.900
ASTRO PRODUCTS 3/8inch Dr. Plastic Socket Holder PS444Rp119.900
Indexa Flanged NutRp119.900
Fujilok U-Nut Hexagonal Nut (Mur)Rp47.900
Vertex Flange NutRp33.900
monotaro.id Hexagonal NutRp3.900
Osaka Spirit Hexagon Nut Grade1 (Iron/Unichrome) PackedRp38.900
Yoshinobu Nut BlackRp54.900
Fuji Seimitsu U Nut Fine (Iron/Uniqlo)Rp47.900
DOGYU Densuke Hammer Short B Type (Octagon Type) (Martil / Palu)Rp479.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)